missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ 81-Place Polypropylene Cryo Storage Boxes
Polypropylene storage boxes provide compact storage and keep cryo vials organized on the bench, in the freezer, or during transport. Unlike cardboard models these sturdy boxes will not break down with exposure to moisture and heavy use.
60.22 € - 83.40 €
Specifications
Material | Polypropylene |
---|---|
For Use With (Equipment) | 0.5, 1.5 and 2.0mL tubes and cryo vials |
No. of Places | 81 |
Product Type | Cryo Storage Box |
Quantity | 5/Pk. |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
15515594
|
Bel-Art™ SP Scienceware™
F18852-0015 |
Purple |
69.25 €
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
15500092
|
Bel-Art™ SP Scienceware™
F18852-0012 |
Blue |
67.40 €
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
15510092
|
Bel-Art™ SP Scienceware™
F18852-0013 |
Green | N/A | N/A | N/A | |||||
15520092
|
Bel-Art™ SP Scienceware™
F18852-0014 |
Orange |
60.22 €
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
15540092
|
Bel-Art™ SP Scienceware™
F18852-0016 |
Assorted |
83.40 €
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
15590082
|
Bel-Art™ SP Scienceware™
F18852-0011 |
Natural |
81.90 €
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
Description
- Useful at temperatures -80° C to +121°C
- 81-place 9 x 9 row boxes hold 0.5, 1.5 and 2.0mL tubes and cryo vials
- Five color choices; useful for organization and quick visual identification of samples
- Secure fitting, lift-off, clear translucent lids let you easily view contents; matte panels on two sides for trouble-free labeling
- Alphanumeric grid lets you track individual samples
- “No slide” features molded in bottom and lid provide secure stacking
Specifications
Polypropylene | |
81 | |
5/Pk. | |
-80°C to +121°C |
0.5, 1.5 and 2.0mL tubes and cryo vials | |
Cryo Storage Box | |
-112°F to +249.8°F |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ SP Scienceware™ 81-Place Polypropylene Cryo Storage Boxes