missing translation for 'onlineSavingsMsg'
Learn More

Testo™ 830 T1 Infrared Thermometer

Well-equipped infrared thermometer allows for efficient, non-contact temperature measurements. Testo™ 830 T1 Infrared Thermometer is ideal for control readings in trade and industry.

Brand:  Testo™ 0560 8311

Product Code. 12579797

  • 213.00 € / Each
Estimated Shipment: 28-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Laser measurement point marker and large optics for exact measurement at greater distances
  • Fast recording of measurement values at two measurements per second
  • Hold function and display of min./max. values
  • Adjustable emission factor 0.1 to 1.0
Specifications

Specifications

190 x 75 x 38 mm
0.5 sec.
200 g
15 hr.
±1.5°C or ±1.5% of mv (+0.1 to +400°C), ±2°C or ±2 % of mv (-30 to 0°C)
ABS Plastic
Infrared: 0.1°C
-30°C to +400°C
9 V Block
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Testo™ 830 T1 Infrared Thermometer > Height: 38mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.