missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm Aluminum Crimp Seal, Silver, Center hole, Assembled septum
Provide a secure leak-resistant seal.
92.10 € - 394.00 €
Specifications
Diameter (Metric) Outer | 8 mm |
---|---|
Material | Aluminum |
For Use With (Application) | GC, HPLC |
Quantity | 100 |
Product Code | Brand | Color | Material (Liner) | Thickness (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material (Liner) | Thickness (Metric) | Price | Quantity & Availability | ||||||
11898961
|
Fisherbrand™
08 03 0165 |
Cream, Red | Silicone/PTFE | 1.5 mm | N/A | N/A | N/A | |||||
11818981
|
Fisherbrand™
08 03 2042 |
Beige, Red | Silicone/PTFE | 1 mm |
106.00 €
Pack of 1000 |
Estimated Shipment: 25-04-2025
Log in to see stock. |
||||||
11888971
|
Fisherbrand™
08 03 0599 |
Blue Transparent, White | Silicone/PTFE | 1.3 mm | N/A | N/A | N/A | |||||
11722418
|
Fisherbrand™
08 03 1156 |
Red, White | Silicone/PTFE | 1.3 mm |
394.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11702418
|
Fisherbrand™
08 03 0249 |
Red, White | Silicone/PTFE | 1.3 mm |
282.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11712418
|
Fisherbrand™
08 03 0113 |
Red, White | Silicone/PTFE | 1 mm |
389.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11808981
|
Fisherbrand™
08 03 0884 |
Dark Blue, White | Silicone/PTFE | 1.3 mm | N/A | N/A | N/A | |||||
11808971
|
Fisherbrand™
08 03 0268 |
Clear Lacquered | PTFE Virginal | 0.25 mm | N/A | N/A | N/A | |||||
11797557
|
Fisherbrand™
08 03 0451 |
Red-Orange, Transparent | Natural Rubber/TEF | 1 mm |
104.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
Description
- Aluminum crimp seals with prefitted septa
- Provide a secure leak-resistant seal
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
8 mm | |
Aluminum | |
GC, HPLC | |
100 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 8mm Aluminum Crimp Seal, Silver, Center hole, Assembled septum