Learn More
Thermo Scientific™ 8mm Autosampler Vial Crimp Caps
8mm Crimp Top Closures provide a leak-resistant seal, feature 4mm openings and are available with a variety of septa materials with and without liners.
23.97 € - 316.00 €
Product Code | Brand | Color | Septum | Material | Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Septum | Material | Type | Price | Quantity & Availability | ||||||
13456736
|
Thermo Scientific™
C4008-1A |
Silver, Clear, Red | Clear PTFE/Red Rubber | PTFE, Rubber, Aluminum | Crimp Cap |
23.97 €
Pack of 200 |
Estimated Shipment: 19-05-2025
Log in to see stock. |
||||||
10169054
|
Thermo Scientific™
C4008-2A |
Silver, Red, White | Red PTFE/White Silicone/Red PTFE | PTFE, Silicone, Aluminum | Crimp Cap |
76.12 €
Pack of 200 |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
11931533
|
Thermo Scientific™
C4008-4A |
Silver, Red, White | Red PTFE/White Silicone | PTFE, Silicone, Aluminum | Crimp Cap |
63.04 €
Pack of 200 |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||||
10509742
|
Thermo Scientific™
8-AC7 |
Silver, Red, Clear | Red Natural Rubber/Clear PTFE | PTFE, Rubber, Aluminum | Crimp Cap | N/A | N/A | N/A | |||||
11578160
|
Thermo Scientific™
8-AC-ST101 |
Silver, Blue | Blue Silicone/PTFE | PTFE, Silicone, Aluminum | Crimp Cap | N/A | N/A | N/A | |||||
11508170
|
Thermo Scientific™
8-AC-ST101X |
Silver, Blue | Blue Silicone/PTFE, Pre-slit | PTFE, Silicone, Aluminum | Crimp Cap | N/A | N/A | N/A | |||||
10221585
|
Thermo Scientific™
C4011-73W |
Clear | Integral Molded | Polyethylene | Snap Cap | N/A | N/A | N/A | |||||
10388424
|
Thermo Scientific™
8-PEC1 |
Clear | Integral Molded | Polyethylene | Snap Cap | N/A | N/A | N/A | |||||
10463542
|
Thermo Scientific™
8-AC6 |
Silver, Red, Clear | Red Natural Rubber/Clear PTFE | PTFE, Rubber, Aluminum | Crimp Cap | N/A | N/A | N/A | |||||
10336972
|
Thermo Scientific™
8-ACB |
Silver | None | Aluminum | Crimp Cap | N/A | N/A | N/A | |||||
10599542
|
Thermo Scientific™
8-AC(B)-ST144 |
Blue, Red | Blue Silicone/Red PTFE | PTFE, Silicone, Aluminum | Crimp Cap | N/A | N/A | N/A | |||||
11568160
|
Thermo Scientific™
8-AC-ST15 |
Silver, White, Red | White Silicone/Red PTFE | PTFE, Silicone, Aluminum | Crimp Cap |
162.95 €
Pack of 500 |
In Stock
Log in to see stock. |
||||||
10387062
|
Thermo Scientific™
8-ACT |
Silver, White | White Virgin PTFE, 0.01 in. | PTFE, Aluminum | Crimp Cap | N/A | N/A | N/A | |||||
11508160
|
Thermo Scientific™
8-AC-TST1 |
Silver, Red, White | Red PTFE/White Silicone/Red PTFE | PTFE, Silicone, Aluminum | Crimp Cap | N/A | N/A | N/A | |||||
11508180
|
Thermo Scientific™
8-PEC1X |
Clear | Integral Molded, Pre-cut | Polyethylene | Snap Cap | N/A | N/A | N/A | |||||
10113462
|
Thermo Scientific™
8-AC6(B) |
Blue, Red, Clear | Red Natural Rubber/Clear PTFE | PTFE, Rubber, Aluminum | Crimp Cap | N/A | N/A | N/A | |||||
10123462
|
Thermo Scientific™
8-AC6(R) |
Red, Clear | Red Natural Rubber/Clear PTFE | PTFE, Rubber, Aluminum | Crimp Cap | N/A | N/A | N/A | |||||
Description
These 8mm Crimp Top Closures feature convenient pre-assembled caps and septa. They provide a secure leak-resistant seal and minimize contamination from handling. 8mm Crimp Top closures feature 4mm openings and are available with a variety of septa materials with and without liners to match your chromatography needs. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Available in a variety of colors and septum types
- Aluminum seals must be applied with a crimping tool
Specifications
8 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.