missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8mm Autosampler Vial Septa

Septa for 8-425 Screw Thread Caps are constructed of PTFE, PTFE/rubber, or PTFE/silicone to suit a variety of applications.

12.90 € - 232.00 €

Specifications

Pre-slit Yes
Type Septa
View More Specs

Products 17
Product Code Brand Color Material Thickness (Metric) Hardness Price Quantity & Availability  
Product Code Brand Color Material Thickness (Metric) Hardness Price Quantity & Availability  
12480098
View Documents
Thermo Scientific™
C4013-10
White PTFE 0.25 mm 53 °shore This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12450118
View Documents
Thermo Scientific™
C4013-30
Ivory, Red PTFE, Rubber 1.0 mm 45 °shore This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12470118
View Documents
Thermo Scientific™
C4013-32
Blue, White PTFE, Silicone 0.9 mm 55 °shore This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12490118
View Documents
Thermo Scientific™
C4013-40
Red, White PTFE, Silicone 1.0 mm 45 °shore This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
13180983
View Documents
Thermo Scientific™
C4013-60
Red, White PTFE, Silicone 1.3 mm 45 °shore
14.28 €
Pack of 100
Estimated Shipment: 18-04-2025
to see stock.
Add to basket
 
12420138
View Documents
Thermo Scientific™
C4013-61
White PTFE, Silicone 1.5 mm 45 °shore
171.28 €
Pack of 1000
Estimated Shipment: 12-05-2025
to see stock.
Add to basket
 
10701004
View Documents
Thermo Scientific™
8-ST144
Blue, Red PTFE, Silicone 1.4 mm 20 °shore This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10387713
View Documents
Thermo Scientific™
60180-515
Blue PTFE, Silicone 1.1 mm 30 °shore
221.23 €
Pack of 500
Estimated Shipment: 18-04-2025
to see stock.
Add to basket
 
11503830
View Documents
Thermo Scientific™
60180-562
Red, White PTFE, Silicone 1.5 mm 50 °shore This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10593703
View Documents
Thermo Scientific™
8-6RT1
Clear, Red PTFE, Rubber 1.0 mm 38 °shore This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11513700
View Documents
Thermo Scientific™
8-ST15
Red, White PTFE, Silicone 1.3 mm 45 °shore
116.56 €
Pack of 500
Estimated Shipment: 18-04-2025
to see stock.
Add to basket
 
10554283
View Documents
Thermo Scientific™
8-ST14
Blue PTFE, Silicone 1.2 mm 50 °shore
101.10 €
Pack of 500
In Stock
to see stock.
Add to basket
 
11543700
View Documents
Thermo Scientific™
8-ST143
White PTFE, Silicone 1.4 mm 20 °shore This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10195762
View Documents
Thermo Scientific™
8-ST14X
Blue PTFE, Silicone 1.2 mm 50 °shore
181.99 €
Pack of 500
Estimated Shipment: 16-05-2025
to see stock.
Add to basket
 
11533700
View Documents
Thermo Scientific™
8-TST1
Red, White PTFE, Silicone 1.0 mm 57 °shore This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10165192
View Documents
Thermo Scientific™
8-T02
White PTFE 0.3 mm 53 °shore
41.64 €
Pack of 1000
Estimated Shipment: 18-04-2025
to see stock.
Add to basket
 
11981563
View Documents
Thermo Scientific™
8-ST101
Blue PTFE, Silicone 1.0 mm 30 °shore
141.00 €
Pack of 500
In Stock
to see stock.
Add to basket
 
Description

Description

Thermo Scientific™ Septa for 8-425 Screw Thread Caps are constructed of PTFE, PTFE/rubber, or PTFE/silicone to suit a variety of HPLC, GC and IC applications. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • PTFE Disk septa are chemically inert
  • PFTE red rubber septa are economical for many GC applications
  • PTFE/silicone septa are most popular for HPLC and IC applications
  • Pre-slit septa are easier to pierce with thin gauge needles
Specifications

Specifications

Yes
Septa
Videos
SDS
Documents

Documents

Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 8mm Autosampler Vial Septa

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.