missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8mm Clear Glass Screw Thread Vials

These 8mm vials have a 8-425 thread finish. They are manufactured from high-quality glass and fit a variety of autosamplers.

19.45 € - 276.00 €

Specifications

Diameter (Metric) Opening 8 mm
Diameter (Metric) Inner 12 mm
Color Clear
Diameter (Metric) Outer 12 mm
Closure Type Screw Cap
View More Specs

Products 7
Product Code Brand Description Closure Size Marking Spot Price Quantity & Availability  
Product Code Brand Description Closure Size Marking Spot Price Quantity & Availability  
10236703
View Documents
Thermo Scientific™
60180-508
8-425 Screw Thread Vial 8-425 Yes
35.75 €
Pack of 100
Estimated Shipment: 30-04-2025
to see stock.
Add to basket
 
10466844
View Documents
Thermo Scientific™
C4013-1W
2mL Clear Glass I-D; GPI 8-425 thread finish; Standard opening 8-425 Yes N/A N/A N/A
11999197
View Documents
Thermo Scientific™
C4013-1
2mL Clear Glass; Clear; GPI 8-425 thread finish; Standard opening 8-425 No N/A N/A N/A
12400108
View Documents
Thermo Scientific™
C4013-12
150µL MicroVials, Clear Solid Glass; GPI 8-425 thread finish; Standard opening 8-425 No N/A N/A N/A
12430108
View Documents
Thermo Scientific™
C4013-1500
2mL Clear Glass 8-425 No N/A N/A N/A
12698655
View Documents
Thermo Scientific™
C4013-S1
Clear 8-425 No N/A N/A N/A
11513680
View Documents
Thermo Scientific™
2-SV
8-425 Screw Thread Vial 8-425 Yes
120.72 €
Pack of 500
In Stock
to see stock.
Edge
Add to basket
 
Description
Show More
Specifications

Specifications

8 mm
Clear
Screw Cap
8-425
12 mm
12 mm
32 mm
Videos
SDS
Documents

Documents

Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 8mm Clear Glass Screw Thread Vials

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.