missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm Vial Kit, 8-425 thread, Clear Glass, 1.5mL, PP Screw Cap, Center hole
Includes 100 vials and 100 caps with pre-assembled septa.
26.55 € - 64.80 €
Specifications
Closure Color | Black |
---|---|
Color | Clear |
Diameter (Metric) Outer | 11.6 mm |
Material | Glass |
Volume (Metric) | 1.9 mL |
Product Code | Brand | Material (Liner) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Price | Quantity & Availability | ||||||
12950871
|
Fisherbrand™
11 23 1085 |
PTFE Virginal | N/A | N/A | N/A | |||||
10000842
|
Fisherbrand™
11 23 1045 |
Natural Rubber/TEF |
37.80 €
Pack of 100 |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
10336202
|
Fisherbrand™
11 23 1048 |
Silicone/PTFE | N/A | N/A | N/A | |||||
Description
- ND8
- 8-425
- Glass
- Clear
- 1.5mL
- Screw Cap
- Center hole
- Polypropylene
- Reusable two compartment trays protect vials and closures while keeping matching supplies together
Specifications
Black | |
11.6 mm | |
1.9 mL | |
Polypropylene | |
32 mm | |
No |
Clear | |
Glass | |
100 | |
Screw Cap | |
8-425 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 8mm Vial Kit, 8-425 thread, Clear Glass, 1.5mL, PP Screw Cap, Center hole