missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9 mm Short Thread Plastic Vial, Wide Opening, Concave Bottom
Universally compatible on almost all autosamplers.
246.00 € - 297.00 €
Specifications
Diameter (Metric) Outer | 11.6 mm |
---|---|
Material | Polypropylene |
Volume (Metric) | 1.85 mL |
For Use With (Application) | GC, HPLC |
Neck Style | Short Thread |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
11814940
|
Fisherbrand™
11 19 1516 |
Amber |
246.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11727597
|
Fisherbrand™
11 19 1205 |
Transparent |
297.00 €
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Universally compatible on almost all autosamplers, thereby rationalization of other 1.5 mL vials, as for instance 11 mm Crimp Neck Vials, Screw Neck Vials 8-425 and 10-425, is possible
- Vials with integrated Micro-Insert are available in amber glass
Specifications
11.6 mm | |
1.85 mL | |
Short Thread | |
Slightly Concave | |
1.5 mL | |
32 mm | |
ND9 |
Polypropylene | |
GC, HPLC | |
Polyethylene Bag | |
<110 μL | |
Flat Bottom | |
100 | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 9 mm Short Thread Plastic Vial, Wide Opening, Concave Bottom