missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9 mm Short Thread SureStop™ Glass Vial, Wide Opening
108.34 EUR valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Description
- 9 mm
- Short Thread
- Glass
- Wide opening
- Clear
Specifications
SureStop | |
11.6 mm | |
1.85 mL | |
No | |
CleanPack, Polypropylene Box | |
1.5 mL | |
32 mm | |
ND9 |
Clear | |
Glass | |
GC, HPLC | |
Short Thread | |
<120 μL | |
Flat Bottom | |
100 | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction