missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9 mm Short Thread SureStop™ Glass Vial, Wide Opening
Universally compatible on almost all autosamplers.
144.00 € - 163.00 €
Specifications
Description | SureStop |
---|---|
Color | Clear |
Diameter (Metric) Outer | 11.6 mm |
Material | Glass |
Volume (Metric) | 1.85 mL |
Product Code | Brand | Marking Spot | Graduated | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Marking Spot | Graduated | Price | Quantity & Availability | ||||
16378357
|
Fisherbrand™
11 09 2746 |
No | No |
144.00 €
Pack of 100 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||||
16388357
|
Fisherbrand™
11 09 2747 |
Yes | Yes |
163.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
- 9 mm
- Short Thread
- Glass
- Wide opening
- Clear
Specifications
SureStop | |
11.6 mm | |
1.85 mL | |
Short Thread | |
<120 μL | |
Flat Bottom | |
100 |
Clear | |
Glass | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
1.5 mL | |
32 mm | |
ND9 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title