missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 9 mm Short Thread TPX Vial with Integrated Glass Micro-Insert, Silanized

Universally compatible on almost all autosamplers

Brand:  Fisherbrand™ 11 14 1694

969.00 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11535924

  • 1030.00 € / Pack of 100
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Universally compatible on almost all autosamplers, thereby rationalization of other 1.5 mL vials, as for instance 11 mm Crimp Neck Vials, Screw Neck Vials 8-425 and 10-425, is possible
  • Vials with integrated Micro-Insert are available in amber glass
TRUSTED_SUSTAINABILITY
Specifications

Specifications

TopSert
11.6 mm
0.36 mL
Short Thread
Conical Integrated Insert
0.2 mL
32 mm
Autosampler Vial
No
Amber
TPX
GC, HPLC
CleanPack, Polypropylene Box
<1 μL
Flat Bottom
100
ND9
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.