missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9 mm Short Thread TPX Vial with Integrated Glass Micro-Insert, Silanized
Universally compatible on almost all autosamplers
1000.00 € - 1030.00 €
Specifications
Description | TopSert |
---|---|
Diameter (Metric) Outer | 11.6 mm |
Material | TPX |
Volume (Metric) | 0.36 mL |
For Use With (Application) | GC, HPLC |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11535924
|
Fisherbrand™
11 14 1694 |
Amber |
1030.00 €
Pack of 100 |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
11595914
|
Fisherbrand™
11 14 1265 |
Clear |
1000.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- Universally compatible on almost all autosamplers, thereby rationalization of other 1.5 mL vials, as for instance 11 mm Crimp Neck Vials, Screw Neck Vials 8-425 and 10-425, is possible
- Vials with integrated Micro-Insert are available in amber glass
Specifications
TopSert | |
TPX | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
<1 μL | |
Flat Bottom | |
100 | |
No |
11.6 mm | |
0.36 mL | |
Short Thread | |
Conical Integrated Insert | |
0.2 mL | |
32 mm | |
ND9 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title