missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9 mm Short Thread TPX Vial with Integrated Glass Micro-Insert, Silanized
945.25 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
- Universally compatible on almost all autosamplers, thereby rationalization of other 1.5 mL vials, as for instance 11 mm Crimp Neck Vials, Screw Neck Vials 8-425 and 10-425, is possible
- Vials with integrated Micro-Insert are available in amber glass
Specifications
TopSert | |
11.6 mm | |
0.36 mL | |
Short Thread | |
Conical Integrated Insert | |
0.2 mL | |
32 mm | |
1st Hydrolytic Class | |
No |
Clear | |
TPX | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
<1 μL | |
Flat Bottom | |
100 | |
ND9 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction