missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 96 PP Well Plate with 96 Glass Insert and PE Snap Caps with Septum
For complex UHPLC, LC and GC applications
84.59 € - 143.00 €
Specifications
Format | Standard |
---|---|
Array | 8 x 12 |
Color | Clear |
Material | Glass |
No. of Wells | 96 |
Product Code | Brand | Total Volume (Metric) Well | Well Shape | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Total Volume (Metric) Well | Well Shape | Price | Quantity & Availability | ||||
11531404
|
Fisherbrand™
08 20 0911 |
1200 μL | Round |
142.00 €
Each |
Estimated Shipment: 07-01-2025
Log in to see stock. |
||||
11859620
|
Fisherbrand™
08 20 0943 |
200 μL | Flat Bottom (F-well) | N/A | |||||
11521404
|
Fisherbrand™
08 20 0897 |
400 μL | Taper |
143.00 €
Each |
In Stock
Log in to see stock. |
||||
12940851
|
Fisherbrand™
08 20 0905 |
1000 μL | Round | N/A | |||||
Description
- 96 Wells
- Silicone/PTFE
- Clear
- Glass
- Plates meet ANSI and SBS standards
- Different sealing options
- Chromatography tested
- No leeching due to high-end material
Specifications
Standard | |
Clear | |
96 |
8 x 12 | |
Glass |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title