missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 96-Well DeepWell™ Polypropylene Microplates
GREENER_CHOICE

Ideal for storage because of the low-binding characteristics of polypropylene.

Brand:  Fisherbrand™ 260254

97.67 EUR valid until 2025-04-13
Use promo code "24122" to get your promotional price.


 View more versions of this product

Product Code. 13515450

  • 131.04 € / Pack of 50
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Ideal for storage because of the low-binding characteristics of polypropylene

  • Accommodate even larger working volumes; up to 1.0 mL or 2.0 mL storage volume per well
  • Proteins and DNA will not adhere to PP, allowing for complete sample recovery.
  • Natural color
  • Nonsterile and sterile available

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Standard
50 Cases
96-well Storage Microplate
1300 μL
1000 μL
Round
8 x 12
Natural
Polypropylene
96
Sterile
For storage of low-binding characteristics of polypropylene
Product Suggestions

Product Suggestions

Videos

Videos

  • Fisherbrand 96-Well DeepWell Polypropylene Microplates (EN)

  • Fisherbrand Advantage aspiration system

SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ 96-Well DeepWell™ Polypropylene Microplates > Sterile; Well-capacity: 1mL; 50/Case

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.