missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 96-Well DeepWell™ Polypropylene Microplates
GREENER_CHOICE

Ideal for storage because of the low-binding characteristics of polypropylene.

131.04 € - 659.24 €

Specifications

Format Standard
Array 8 x 12
Color Natural
Material Polypropylene
No. of Wells 96
View More Specs

Products 5
Product Code Brand Sterility Volume (Metric) Well Volume (Metric) Working Price Quantity & Availability  
Product Code Brand Sterility Volume (Metric) Well Volume (Metric) Working Price Quantity & Availability  
13535450
View Documents
Fisherbrand™
278753
Non-sterile 2 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
13515450
GREENER_CHOICE
View Documents
Fisherbrand™
260254
Sterile 1300 μL 1000 μL
131.04 €
Pack of 50
In Stock
to see stock.
Edge
Add to basket
 
11391555
GREENER_CHOICE
View Documents
Fisherbrand™
236800
Non-sterile 2000 μL 1900 μL
370.00 €
Pack of 60
In Stock
to see stock.
Edge
Add to basket
 
13545450
GREENER_CHOICE
View Documents
Fisherbrand™
278746
Sterile 2000 μL 1900 μL
571.00 €
Pack of 60
In Stock
to see stock.
Edge
Add to basket
 
11381555
GREENER_CHOICE
View Documents
Fisherbrand™
236600
Non-sterile 1300 μL 1000 μL
484.00 €
Pack of 50
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

Ideal for storage because of the low-binding characteristics of polypropylene

  • Accommodate even larger working volumes; up to 1.0 mL or 2.0 mL storage volume per well
  • Proteins and DNA will not adhere to PP, allowing for complete sample recovery.
  • Natural color
  • Nonsterile and sterile available

Specifications

Specifications

Standard
Natural
96
For storage of low-binding characteristics of polypropylene
8 x 12
Polypropylene
Round
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ 96-Well DeepWell™ Polypropylene Microplates

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.