Learn More
Eppendorf™ 96-Well DNA LoBind Deep Well Plates



Accelerate your manual and automated work processes with these 96-well polypropylene plates. Eppendorf™ 96-Well DNA LoBind Deep Well Plates allow high speed pipetting without splashing, excellent mixing and high speed centrifugation.
Brand: Eppendorf™ 0030503244
194.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- These polypropylene plates combine a new well design with a sophisticated color coding system for ease of reading and orientation
- Fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines
- Recovermax - concaved round bottom well shape with smoothed edges
- Optitrack - color framed plates with alphanumeric labeling
- High chemical resistance
- G-safe - highest centrifugation stability
- LoBind - free of surface coating e.g., silicone
- Free from DNA, DNase, RNase and PCR* inhibitor (PCR* clean)
- LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
- LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
- Autoclavable
- Optionally available with barcode

Specifications
Yes | |
Quantitative Protein Analysis | |
Blue | |
Polycarbonate | |
DNA LoBind | |
Conical Bottom (V-well) | |
For PCR techniques | |
20 |
Standard | |
8 x 12 | |
Deepwell Plate | |
96 | |
1.0 mL | |
Yes | |
121°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.