missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 96-Well DNA LoBind Deep Well Plates



Accelerate your manual and automated work processes with these 96-well polypropylene plates. Eppendorf™ 96-Well DNA LoBind Deep Well Plates allow high speed pipetting without splashing, excellent mixing and high speed centrifugation.
194.78 € - 1165.00 €
Specifications
Certified | Yes |
---|---|
Format | Standard |
Detection Method | Quantitative Protein Analysis |
Array | 8 x 12 |
Material | Polycarbonate |
Product Code | Brand | Color | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | No. per Pack | Price | Quantity & Availability | |||||
10369192
![]() ![]() |
Eppendorf™
0030503104 |
White | 40 |
432.00 €
Pack of 40 |
In Stock
Log in to see stock. |
|||||
10103843
![]() ![]() |
Eppendorf™
0030507100 |
White | 120 |
1165.00 €
Pack of 120 |
In Stock
Log in to see stock. |
|||||
10163983
![]() ![]() |
Eppendorf™
0030507207 |
White | 80 |
736.32 €
Pack of 80 |
In Stock
Log in to see stock. |
|||||
10318672
![]() ![]() |
Eppendorf™
0030503244 |
Blue | 20 |
197.00 €
Pack of 20 |
In Stock
Log in to see stock. |
|||||
10513503
![]() ![]() |
Eppendorf™
0030503147 |
Blue | 40 |
432.00 €
Pack of 40 |
In Stock
Log in to see stock. |
|||||
10664093
![]() ![]() |
Eppendorf™
0030503201 |
White | 20 |
194.78 €
Pack of 20 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- These polypropylene plates combine a new well design with a sophisticated color coding system for ease of reading and orientation
- Fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines
- Recovermax - concaved round bottom well shape with smoothed edges
- Optitrack - color framed plates with alphanumeric labeling
- High chemical resistance
- G-safe - highest centrifugation stability
- LoBind - free of surface coating e.g., silicone
- Free from DNA, DNase, RNase and PCR* inhibitor (PCR* clean)
- LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
- LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
- Autoclavable
- Optionally available with barcode
Spécification
Yes | |
Quantitative Protein Analysis | |
Polycarbonate | |
DNA LoBind | |
Yes | |
121°C |
Standard | |
8 x 12 | |
96 | |
Conical Bottom (V-well) | |
For PCR techniques |
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Eppendorf™ 96-Well DNA LoBind Deep Well Plates