missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9906 Pheos Polycarbonate Visors
Visors are treated with supravision excellence coating for anti-fog and anti-scratch protection. Available with two alternative mountings: mechanical levers or automatic magnetic hooks.
55.45 € - 75.55 €
Specifications
Certifications/Compliance | EN 166:2001, EN 170:2002 |
---|---|
Color | Black |
Lens Tint | Clear |
Material | Polycarbonate |
Model | 9906 Pheos |
Product Code | Brand | Mounting Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Mounting Type | Price | Quantity & Availability | |||||
17260272
|
Uvex™
9906003 |
Magnetic Locks |
75.55 €
Each |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
17250272
|
Uvex™
9906002 |
Mechanical Levers |
55.45 €
Each |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||||
Description
- Magnetic locking system is extremely easy to attach to the visor
- Ergonomic joint system is comfortable to wear, even for long periods
- Compatible with Pheos B-S-WR and Pheos Alpine (Adapter 9790067 is required for combination with Alpine)
- Visor 9906002 can be combined with earmuffs Pheos K2H Earmuffs (Mechanical)
- Visor 9906003 is compatible with Pheos K2H Earmuffs (Magnetic)
- Certified for areas of application 3 (liquids) and 9 (molten metal/hot solids)
- Labeling: W 166 3 8-2 9 B CE 0196 (Frame), 2C-1.2 W 1 B 9 KN CE 0196 (Lens)
- Lens can be changed
- Helmet sold separately
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Specifications
EN 166:2001, EN 170:2002 | |
Clear | |
9906 Pheos |
Black | |
Polycarbonate | |
Visor |