Learn More
Thermo Scientific™ 9mm Autosampler Inserts
Clear glass or polypropylene inserts for 9mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 160μL to 3.5mL.
Brand: Thermo Scientific™ C4010-S630
Description
Clear glass or polypropylene inserts for 9mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 160μL to 3.5mL.
- Pulled point inserts are an economical choice for noncritical applications
- Nominal O.D. of 6mm to fit Target wide-opening vials
For use with:
- Target LoVial Wide-Opening vials
- Snap-It™ Wide-Opening Snap Cap vials
- Target DP™ vials
- Target Wide-Opening vials

Specifications
300µL Polyspring Insert, silanized | |
Clear | |
Glass | |
Polyspring Insert, Silanized | |
<1 μL | |
375 μL | |
100 | |
Autosampler Vial Insert | |
National 11 mm Crimp Top Vials |
6 mm | |
6 mm | |
375 μL | |
Precision-formed tip, NSC silanized | |
Conical | |
29 mm | |
Certificate of Analysis (COA), Certificate of Conformance (COC) | |
300 μL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.