Learn More
Thermo Scientific™ 9mm Plastic Screw Thread Vials
9mm Plastic Screw Thread Vials are manufactured from GC-tested polypropylene. They are chemically inert and suitable for most chromatography applications.
Brand: Thermo Scientific™ C4000-11
Description
Provide an economical alternative to glass for some applications with Thermo Scientific™ 9mm Plastic Screw Thread Vials. They are manufactured from high-quality, GC-tested polypropylene material. Polypropylene vials are chemically inert and suitable for most chromatography applications. Where levels of inorganic ions have to be kept to an absolute minimum the use of plastics may be preferred to the more conventional glass vials. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Broad application of polypropylene vialsChemically inert and suitable for most chromatography applications.
May be preferred when levels of inorganic ions have to be kept to an absolute minimum
Chemically resistant
The plastic material of choice when storing liquid sample in aqueous/organic mixtures due to its wide chemical compatibility with alcohols, acetonitrile and other common HPLC solvents
Tolerates temperatures from -80°C to +121°C
An economical alternative to glass
Autosampler compatibility*
Recommended for most brands of autosamplers
*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility
Specifications
National Target DP Vials | |
12 mm | |
Polypropylene | |
Fused Insert | |
Conical | |
Screw Cap | |
100 | |
9 mm | |
300μL |
9 mm | |
12 mm | |
400 μL | |
<2 μL | |
400 μL | |
32 mm | |
9 mm Target DP Vial | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.