missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm Plastic Screw Thread Vials

9mm Plastic Screw Thread Vials are manufactured from GC-tested polypropylene. They are chemically inert and suitable for most chromatography applications.

20.55 € - 122.00 €

Specifications

Diameter (Metric) Opening 9 mm
Diameter (Metric) Inner 12 mm
Diameter (Metric) Outer 12 mm
Material Polypropylene
Closure Type Screw Cap
View More Specs

Products 4
Product Code Brand Description Volume (Metric) Quantity Color Price Quantity & Availability  
Product Code Brand Description Volume (Metric) Quantity Color Price Quantity & Availability  
11925703
View Documents
Thermo Scientific™
C4000-11
National Target DP Vials 400 μL 100 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15227298
View Documents
Thermo Scientific™
C4000-12
National Target DP Vials 2.0 mL 100 Amber
28.55 €
Pack of 100
Estimated Shipment: 07-01-2025
to see stock.
Add to basket
 
15270369
View Documents
Thermo Scientific™
C4000-14
National Target DP Vials 2.0 mL 100 Clear This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11915592
View Documents
Thermo Scientific™
03-PPSVW
Chromacol Vials 300 μL 500 Clear This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Provide an economical alternative to glass for some applications with Thermo Scientific™ 9mm Plastic Screw Thread Vials. They are manufactured from high-quality, GC-tested polypropylene material. Polypropylene vials are chemically inert and suitable for most chromatography applications. Where levels of inorganic ions have to be kept to an absolute minimum the use of plastics may be preferred to the more conventional glass vials. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

Broad application of polypropylene vials

Chemically inert and suitable for most chromatography applications.

May be preferred when levels of inorganic ions have to be kept to an absolute minimum

Chemically resistant

The plastic material of choice when storing liquid sample in aqueous/organic mixtures due to its wide chemical compatibility with alcohols, acetonitrile and other common HPLC solvents

Tolerates temperatures from -80°C to +121°C

An economical alternative to glass

Autosampler compatibility*

Recommended for most brands of autosamplers

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility

Specifications

Specifications

9 mm
12 mm
Screw Cap
9 mm
12 mm
Polypropylene
32 mm
Videos
SDS
Documents

Documents

Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.