Learn More
Fisherbrand™ 9mm PP Short Thread Seal, Green, Center hole, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™ 09 15 1746
295.02 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Elimination of septum push-through
- Increased sealing capability
- Improved autosampler compatibility
- Flexibility to select the best septum for your instrument and applications
- Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling
- Easy-on, easy-off convenience with just one turn
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers

Specifications
Short Thread Cap | |
6 mm | |
9 mm | |
Yes | |
100 | |
Screw Cap |
Silicone/PTFE | |
Blue, White, Green | |
Polypropylene | |
GC, HPLC | |
1 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.