missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9mm PP Short Thread Seal, Green, Center hole, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
141.00 € - 460.00 €
Specifications
Description | Short Thread Cap |
---|---|
Diameter (Metric) Opening | 6 mm |
Diameter (Metric) Outer | 9 mm |
Material | Polypropylene |
For Use With (Application) | GC, HPLC |
Product Code | Brand | Color | Material (Liner) | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material (Liner) | Thickness (Metric) | Price | Quantity & Availability | ||||
16308357
|
Fisherbrand™
09 15 1539 |
Green | PTFE Virginal | 0.2 mm |
141.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
11804840
|
Fisherbrand™
09 15 1356 |
Red-Orange, Transparent, Green | Natural Rubber/TEF | 1 mm |
204.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10498704
|
Fisherbrand™
09 15 1911 |
Beige, Red-Orange, Green | Red Rubber/PTFE | 1 mm |
207.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
11884830
|
Fisherbrand™
09 15 1332 |
Red, White, Green | Silicone/PTFE | 1 mm |
313.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
11907071
|
Fisherbrand™
09 15 1485 |
Red, White, Green | Silicone/PTFE | 1 mm |
410.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
11894840
|
Fisherbrand™
09 15 1746 |
Blue, White, Green | Silicone/PTFE | 1 mm |
460.00 €
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
||||
Description
- Elimination of septum push-through
- Increased sealing capability
- Improved autosampler compatibility
- Flexibility to select the best septum for your instrument and applications
- Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling
- Easy-on, easy-off convenience with just one turn
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
Specifications
Short Thread Cap | |
9 mm | |
GC, HPLC | |
Screw Cap |
6 mm | |
Polypropylene | |
100 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 9mm PP Short Thread Seal, Green, Center hole, Assembled septum