missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 9mm Short Thread Glass Vial, Wide Opening, Amber

Universally compatible on almost all autosamplers.

24.15 € - 167.00 €

Specifications

Diameter (Metric) Outer 11.6 mm
For Use With (Application) GC, HPLC
Neck Style Short Thread
Packaging Type CleanPack, Polypropylene Box
Height (Metric) 32 mm
View More Specs

Products 4
Product Code Brand Volume (Metric) Color Marking Spot Base Style Price Quantity & Availability  
Product Code Brand Volume (Metric) Color Marking Spot Base Style Price Quantity & Availability  
10080952
View accessory products View Documents
Fisherbrand™
11 09 0520
1.85 mL Amber Yes Flat Bottom
24.15 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
11595894
View Documents
Fisherbrand™
11 09 1242
1.85 mL Clear No Flat Bottom
82.30 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
10145714
View accessory products View Documents
Fisherbrand™
11 09 1957
0.34 mL Amber Yes Conical, Flat Bottom
162.00 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
16398357
View Documents
Fisherbrand™
11 09 2748
1.85 mL Amber No Flat Bottom
167.00 €
Pack of 100
In Stock
to see stock.
Add to basket
 
Description

Description

  • 9mm
  • Short Thread
  • Glass
  • Wide opening
  • Amber
Specifications

Specifications

11.6 mm
Short Thread
32 mm
ND9
GC, HPLC
CleanPack, Polypropylene Box
100
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ 9mm Short Thread Glass Vial, Wide Opening, Amber

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.