missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 9 mm Short Thread Glass Vial, Wide Opening, Silanized

Universally compatible on almost all autosamplers.

Brand:  Fisherbrand™ 11 09 2178

978.50 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10670341

  • 1040.00 € / Pack of 100
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 9 mm
  • Short Thread
  • Glass
  • Wide opening
  • Clear
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Silanized
11.6 mm
1.8 mL
No
Polypropylene Box
<8 μL
Flat Bottom
100
No
Clear
Glass
GC, HPLC
Short Thread
Inner Cone
1.5 mL
32 mm
9
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.