missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ARCTIC A10 Refrigerated Circulators

A10 refrigerated bath circulators provide efficient cooling for open and closed applications, with temperatures ranging from -10° to +100°C and 6L maximum bath volume.

3819.00 € - 5025.00 €

Specifications

Capacity (Metric) 6 L
Pump Type Force Pump, Suction Pump
Temperature Range -10°C to +100°C
View More Specs

Products 4
Product Code Brand Flow Rate Controller Type Voltage Frequency Price Quantity & Availability  
Product Code Brand Flow Rate Controller Type Voltage Frequency Price Quantity & Availability  
11630871
View Documents
Thermo Scientific™
1535101
17 L/min. SC150 230 V 50 Hz
4371.75 €
Each
Estimated Shipment: 25-07-2025
to see stock.
Add to basket
 
11680901
View Documents
Thermo Scientific™
1555101
20 L/min. AC150 230 V 50 Hz
4663.20 €
Each
Estimated Shipment: 25-07-2025
to see stock.
Add to basket
 
11600931
View Documents
Thermo Scientific™
1565101
20 L/min. AC200 230 V 50 Hz
5025.00 €
Each
Estimated Shipment: 25-07-2025
to see stock.
Add to basket
 
10303205
View Documents
Thermo Scientific™
1525101
17 L/min. SC100 230V 50 Hz
3819.00 €
Each
Estimated Shipment: 23-06-2025
to see stock.
Add to basket
 
Description
Show More
Specifications

Specifications

6 L
Force Pump, Suction Pump
-10°C to +100°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ ARCTIC A10 Refrigerated Circulators

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.