missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ AC150 Immersion Circulators

AC150 is ideal when applications require greater pumping performance, ramp programming, application alarms and temperature ranges from -50° to +150°C.

Brand:  Thermo Scientific™ 1550001B

2132.32 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 11610831

  • 2341.65 € / Each
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ AC150 is ideal when applications require greater pumping performance, ramp programming, application alarms and temperature ranges from 13° to 200°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

  • Max. temperature: 150°C
  • Low-liquid level alarm for Safety Class III
  • Automatic controller shutdown at detection of excessive high temperature, low liquid level or motor overload
  • USB communication port and options for RS-232, RS-485, Ethernet/LAN, Analog I/O
  • Programmable application temperature alarm with user selected alarm, go-safe-state or shut off option
  • Self-Tuning PID controller for optimized temperature control
  • Five programmable set point temperatures
  • RTA (Real Temperature Adjustment) for calibration
  • Internal or external temperature control mode (Remote Sensor, NAMUR type)
  • Pump speed adjustment to three levels for turbulance control
  • Powerful force and suction pump for external open and closed applications
  • Three languages (English, German, French)
  • Change digital display resolution between 0.1 and 0.01 and between °C — °F — °K
  • Acoustic and optical alarm
  • Auto-Restart feature after power failure

Includes:8mm and 12mm hose barbs with bridge (–0026, –0029, –0021 only), pump plug for external circulation, 6ft. power cord.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

AC150; Max. Temp: 150 deg.C; 230V/50Hz
USB, RS232, RS485, Ethernet/LAN, Analog I/O
13°C to 200°C
475 mbar/6.89 psi
AC150
0.01°C
7.8 in.
6.4 in.
14.6 in.
9.25 lb.
230 V 50 Hz
50 Hz
CE marked, UL listed, CSA, RoHS
20 L/min.
2 kW/1.2 kW
330 mbar/4.85 psi
3/FL
7.8 x 6.4 x 14.6 in. (19.9 x 16.5 x 37.2 cm)
19.9 cm
16.5 cm
37.2 cm
4.2 kg
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ AC150 Immersion Circulators >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato