missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ AC150 Immersion Circulators

AC150 is ideal when applications require greater pumping performance, ramp programming, application alarms and temperature ranges from -50° to +150°C.

2190.90 € - 2341.65 €

Specifications

Certifications/Compliance CE marked, UL listed, CSA, RoHS
Communications USB, RS232, RS485, Ethernet/LAN, Analog I/O
Flow Rate 20 L/min.
Temperature Range 13°C to 200°C
Heating Capacity 2 kW/1.2 kW
View More Specs

Products 2
Product Code Brand Model Voltage Frequency Price Quantity & Availability  
Product Code Brand Model Voltage Frequency Price Quantity & Availability  
11610831
View Documents
Thermo Scientific™
1550001B
AC150 230 V 50 Hz
2341.65 €
Each
Estimated Shipment: 16-05-2025
to see stock.
Add to basket
 
11620831
View Documents
Thermo Scientific™
1550021
AC150 with bridge 230 V 50 Hz
2190.90 €
Each
Estimated Shipment: 27-06-2025
to see stock.
Add to basket
 
Description

Description

Thermo Scientific™ AC150 is ideal when applications require greater pumping performance, ramp programming, application alarms and temperature ranges from 13° to 200°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

  • Max. temperature: 200°C
  • Low-liquid level alarm for Safety Class III
  • Automatic controller shutdown at detection of excessive high temperature, low liquid level or motor overload
  • USB communication port and options for RS-232, RS-485, Ethernet/LAN, Analog I/O
  • Programmable application temperature alarm with user selected alarm, go-safe-state or shut off option
  • Self-Tuning PID controller for optimized temperature control
  • Five programmable set point temperatures
  • RTA (Real Temperature Adjustment) for calibration
  • Internal or external temperature control mode (Remote Sensor, NAMUR type)
  • Pump speed adjustment to three levels for turbulance control
  • Powerful force and suction pump for external open and closed applications
  • Three languages (English, German, French)
  • Change digital display resolution between 0.1 and 0.01 and between °C — °F — °K
  • Acoustic and optical alarm
  • Auto-Restart feature after power failure

Includes:8mm and 12mm hose barbs with bridge (–0026, –0029, –0021 only), pump plug for external circulation, 6ft. power cord.

 

  • Warranty varies by country, please contact us for details

 

Specifications

Specifications

CE marked, UL listed, CSA, RoHS
20 L/min.
2 kW/1.2 kW
330 mbar/4.85 psi
0.01°C
7.8 in.
6.4 in.
14.6 in.
9.25 lb.
USB, RS232, RS485, Ethernet/LAN, Analog I/O
13°C to 200°C
475 mbar/6.89 psi
3/FL
7.8 x 6.4 x 14.6 in. (19.9 x 16.5 x 37.2 cm)
19.9 cm
16.5 cm
37.2 cm
4.2 kg
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ AC150 Immersion Circulators

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.