missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Accessories for the 20250-40 Digi-Sense™ Temperature Humidity Touch-screen Recorder
The touch-screen reader has 8GB on board memory to provide virtually unlimited data logging capacity
11.15 € - 101.00 €
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
15830016
|
Digi-Sense™
20250-48 |
Replacement Power Supply |
22.20 €
Each |
Estimated Shipment: 09-05-2025
Log in to see stock. |
|||||
15820016
|
Digi-Sense™
20250-47 |
Extension Sensor Cable |
17.00 €
Each |
Estimated Shipment: 26-02-2025
Log in to see stock. |
|||||
15810016
|
Digi-Sense™
20250-46 |
Replacement Temperature/RH Sensor |
101.00 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||||
15800016
|
Digi-Sense™
20250-45 |
Replacement Mounting Bracket | N/A | ||||||
15840016
|
Digi-Sense™
20250-49 |
Replacement USB Cable |
11.15 €
Each |
Estimated Shipment: 09-05-2025
Log in to see stock. |
|||||
Description
- Includes A2LA accredited NIST-Traceable Calibration Certificate
- Measures, logs, and displays temperature, humidity, and dew point
- Removable sensor for local or remote measurements using extension cable included
- Wall mount or desk mount operation
- Resident self-booting software, no installation necessary
- Comes with NIST calibration
- Stored data downloads to computer via USB cable provided in CSV format
Warranty
2 Years