missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Accessories for the LP Vortex Mixer
Optimize flexibility and performance by using Thermo Scientific™ Accessories for LP Vortex Mixers.
14.06 € - 16.48 €
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15248874
|
Thermo Scientific™
88880118 |
Rubber Platform |
16.28 €
Each |
Estimated Shipment: 14-08-2028
Log in to see stock. |
|||||
15258874
|
Thermo Scientific™
88880119 |
Rubber Platform (embossing type) | N/A | ||||||
15268874
|
Thermo Scientific™
88880120 |
Tube Holder with Insert Retainer (dia. 10mm) | N/A | ||||||
15288874
|
Thermo Scientific™
88880121 |
Tube Holder with Insert Retainer (dia. 12mm) |
16.48 €
Each |
In Stock
Log in to see stock. |
|||||
15208884
|
Thermo Scientific™
88880124 |
Tube Holder with Insert Retainer (dia. 25mm) | N/A | ||||||
15278874
|
Thermo Scientific™
88880122 |
Tube Holder with Insert Retainer (dia. 15mm) | N/A | ||||||
Description
Optimize flexibility and performance by using Thermo Scientific™ Accessories for LP Vortex Mixers.
- Warranty: 2 years
Specifications
Vortex Mixer |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.