missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Acclaim™ Surfactant Plus HPLC Columns

Use for simultaneous separation of anionic, nonionic, cationic, and amphoteric surfactants with CAD and LC-MS detection.

Brand:  Thermo Scientific™ 078960

268.42 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 12719835

  • 269.76 € / Pack of 2
Estimated Shipment: 07-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For surfactant analysis using high-sensitivity detection, the column of choice is the Thermo Scientific™ Acclaim™ Surfactant Plus LC Columns. This new generation of high-efficiency silica-based columns features exceptionally low bleed for use with charged aerosol detectors (CAD) and mass spectrometers (MS). The columns provide selectivity similar to the Acclaim Surfactant columns for sensitive separation of a wide variety of surfactants. The advanced surface chemistry provides both reversed-phase and anion-exchange retention mechanisms and significantly improves the resolution of surfactants.

Product Features:

Improved Performance, Versatility, and Throughput for Surfactant Analysis

  • Ideal selectivity for simultaneous separation of anionic, nonionic, cationic, and amphoteric surfactants
  • Resistant to dewetting under highly aqueous mobile phase conditions
  • Excellent resolution between strongly hydrophilic compounds, such as isomers of xylene sulfonate
  • Compatible with evaporative light scattering detectors (ELSD), suppressed conductivity detectors (SCD), and UV-Vis detectors (UV)
  • Rugged separations under a variety of conditions
  • Nonmetallic Thermo Scientific™ PEEK™ hardware is available for best compatibility with Thermo Scientific™ Dionex™ ion chromatography systems
  • Available in 3.0 and 5.0μm particle sizes and 2.1, 3.0, 4.0 (PEEK body), and 4.6mm diameters, with 100, 150, and 250mm lengths

About the Family of Acclaim Specialty HPLC Columns

Acclaim Specialty Columns have been developed, manufactured and tested to meet the separation needs of specific applications. These columns are based on novel and unique chemistries and provide superior resolution with ease-of-use.

  • Use-tested to guarantee consistent separations
  • Ideal selectivity for separating specific target analytes
  • Excellent peak shapes
  • Performance tested to ensure high quality and reliability for specific chromatographic separations
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Guard Cartridge, 2 Pk.
10 mm
5 μm
120 Å
300 m²/g
L78
Acclaim
Specialty/Application Specific
Reversed Phase and Ion Exchange
Responsibly packaged
2.1 mm
6000 psi (415 bar)
2.5 to 7.5
Pack of 2
50°C
Proprietary
Spherical, Fully Porous, Ultrapure Silica
Yes
Guard Cartridge
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Acclaim™ Surfactant Plus HPLC Columns > I.D. x L: 2.1 x 10mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.