Learn More
accumet™ AET30 Conductivity Tester
accumet AET30 Conductivity Tester, Calibration Points: Three auto or three manual, Range: to 200.0uS/cmto 2,000uS/cmto 20.00mS/cm, 0 to 50.0 deg.C/32.0 to 122 deg.F, Accuracy: +/- 1% of full scale, +/- 0.5 deg.C+/- 0.9 deg.F + 1 LSD, Battery Life: More than 150 hours
Brand: Fisherbrand 13-636-AET30
98.20 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
accumet AET30 Conductivity Tester, Calibration Points: Three auto or three manual, Range: to 200.0uS/cm
to 2,000uS/cm
to 20.00mS/cm, 0 to 50.0 deg.C/32.0 to 122 deg.F, Accuracy: +/- 1% of full scale, +/- 0.5 deg.C
+/- 0.9 deg.F + 1 LSD, Battery Life: More than 150 hours
Product features:- Multi-range with selectable or auto-ranging options - one tester measures from pure water to waste water!
- User-replaceable sensor - replace the sensors yourself. Sensors last longer with element made of SS316 stainless steel and sensor casing made of VALOX™
- Large display screen - simultaneous temperature readouts, displays mode, ATC, battery level
- Single and multi-point calibrations with automatic or manual options
- Waterproof, anti-roll design - IP67 waterproof housing keeps tester good even under wet conditions. Unique anti-roll ribbed design ensures firm grip
- Innovative cup-style - innovative sensor housing design can be used as a dip-style or cup-style for holding small volume of samples. Sensor casing is made of VALOX for superior chemical durability

Specifications
Conductivity Tester Fisherbrand accumet AE30 | |
General: For use in water and wastewater treatment, boiler blow-down, electroplating rinse tanks, drinking water, hydroponics, printing industry, aquaculture, aquaria, fish farms, swimming pools and spas | |
Three auto or three manual | |
0.1μS/cm 1μS/cm 0.01mS/cm |
|
0°C to 50°C | |
±0.5°C (±0.9°F +1 LSD) | |
Non-volatile memory | |
Tester: 90 g, Boxed: 200 g | |
4 x 1.5V A76 Micro Alkaline (included) |
±1% Full-scale | |
Conductivity, Temperature | |
200.0 μS/cm, 2000 μS/cm, 20.00 mS/cm | |
Automatic (0° to 50°C) | |
0.1°C (0.1°F) | |
±5.0°C (±9.0°F) | |
Tester: 16.5 x 3.8 cm, Boxed: 18.5 x 6.5 cm | |
Battery; auto power-off in 8.5 minutes after last key pressed | |
>150 hr. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.