missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AccuTech™ 91-250 Series Natural Rubber Latex Gloves
Provide optimal solutions for controlled environments. Low allergenic content minimizes the risk of latex associated allergies for the wearer.
105.25 € - 421.00 €
Specifications
Cleanroom Class | Class 100 (ISO 5) |
---|---|
Disposable | Single-use |
Latex Free | No |
Product Type | Cleanroom Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11781593
|
Ansell
91250065 |
6.5 |
421.00 €
200 pairs |
In Stock
Log in to see stock. |
|||||
11701603
|
Ansell
91250075 |
7.5 | |||||||
11721603
|
Ansell
91250085 |
8.5 | |||||||
11731603
|
Ansell
91250090 |
9 |
421.00 €
200 pairs |
In Stock
Log in to see stock. |
|||||
11711603
|
Ansell
91250080 |
8 |
421.00 €
200 pairs |
In Stock
Log in to see stock. |
|||||
11791593
|
Ansell
91250070 |
||||||||
Description
- Manufactured using a specific formulation of latex to offer users an increased level of flexibility and elasticity
- Inner silicone coating facilitates easy donning and double-gloving
- Thicker cuffs fit nicely over garments
Specifications
Class 100 (ISO 5) | |
Single-use | |
No | |
Cleanroom Gloves |