missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Acura™ Manual 835 Macropipette

Equipped with a precision setting mechanism allowing continuously adjustable volume down to a very fine volume resolution. Socorex™ Acura™ Acura™ Manual 835 Macropipette is designed to allow single-handed volume setting.

Brand:  Socorex™ 835.02

 View more versions of this product

Product Code. 10621324

  • 339.00 € / Each
Estimated Shipment: 23-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Smart, reliable, and precise volume setting
  • Very fine volume resolution
  • Single-handed volume setting capacity
  • Click stops, together with freely rotating plunger button cap secure setting stability
  • Effortless activation
  • Justip™ adjustable tip ejector fitting most tips
  • Swift-set user calibration system
  • Accommodates a cellulose nozzle protection filter
  • Pasteur pipet adapter available
  • Shock, UV-light and autoclaving resistance
  • CE certified
  • Three-year warranty
Specifications

Specifications

<± 1.5 to 0.5%
Autoclavable
Acura
0.2 to 2 mL
<0.5 to 0.2%
3 Years
EN ISO 8655, DIN 12650, GMP, GLP, GBEA, NCCLS and CE IVD Directive 98/79 EEC on medical devices
1
Macropipette
Certificate Calibration
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Socorex™ Acura™ Manual 835 Macropipette > Volume: 0.2 & 2mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.