missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ AE31E Main Body, Trinocular (0:100 option) Microscope
Build your own innovatively designed trinocular inverted microscope. Motic™ AE31E Main Body, Trinocular (0:100 option) Microscope is part of a modular system that incorporating CCSI optics, innovative mechanical design, high flexibility, and optical brilliance.
Brand: Motic™ 1100100200702
This item is not returnable.
View return policy
Description
- Trinocular head Siedentopf type, 45º inclined (Light split 100:0/0:100).
- Side-facing quintuple nosepiece.
- Coaxial coarse and fine focusing adjustment.
- Hard-coated stage.
- Koehler illumination quartz halogen 12V/100W with external lamp house and intensity control.
- Auto-OFF and light memory function.
- Power supply 100V-240V (CE).
- 45mm blue, ground glass and green interference filters.
- Allen hexagonal key, vinyl dust cover and power cord.
Specifications
Auto-OFF and light memory function, 45mm blue, ground glass and green interference filters, Allen hexagonal key, vinyl dust cover and power cord. | |
100/240 V (CE) | |
Siedentopf Trinocular, 45° Inclined, 360° Swiveling |
Side-facing quintuple nosepiece. | |
Quartz Halogen | |
Trinocular Microscope Head |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Motic™ AE31E Main Body, Trinocular (0:100 option) Microscope > Inverted Trinocular Microscope
Spot an opportunity for improvement?Share a Content Correction