missing translation for 'onlineSavingsMsg'
Learn More

Merck Aerosol Monitor, 25 mm, 0.8 μm

Sample collection and particle analysis

Brand:  Merck MAWP025AC

 View more versions of this product

Product Code. 10732161

  • 480.00 € / Pack of 50
Estimated Shipment: 21-11-2024
to see stock.
Explore more special offers
Add to basket

Requires : Type A requires tubing adapter with male Luer connection, XX62 000 05.
This item is not returnable. View return policy

Description

Description

Sample collection and particle analysis

We offer two types of three-piece aerosol contamination monitors for 25mm filters:

3-piece PS monitor, Type A

  • Polystyrene monitor with a 16 mm center ring and female Luer slip vacuum connection.
  • Requires tubing adapter (XX6200005).
  • This monitor is also available without membranes.


3-piece PP monitor, Type B

  • Carbon-filled polypropylene conductive monitor with a 50 mm extension cowl.
  • Barbed hose vacuum connection eliminates need for tubing adapter.
  • MAWP025AC may be used for airborne asbestos monitoring in accordance with NIOSH specifications.

 

The Average Background particle Count (ABC) value is marked on each package.

Features & Benefits:

  • Compliant with NIOSH standard methods
  • Boxes marked with Average Background Count (ABC) values
  • Pre-assembled with filters in place
  • Available with white, black or gridded membranes in two pore sizes
  • Available with matched-weight membranes to save time during gravimetric analysis
  • A thin cellulose support seals the filter between monitor sections to distribute sample flow evenly over the filter surface
  • Applications:
    Air Monitoring, Environmental Montitoring, Aerosol Contamination Monitoring, Asbestos Monitoring

    Order Info

    Type A is also available without membrane (M000 025 A0).

    Compliance

    Type B meets NIOSH specifications for airborne asbestos fiber monitoring

    TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    White
    Carbon-filled Polypropylene
    4 cm2
    Asbestos, trace metals, lead, lead compounds, copper
    0.98 in.
    2.5 cm
    Hose Barb, no tubing adapter needed
    0.8 μm
    Microscopic particle analysis and sample collection for HPLC and UV detection, environmental monitoring
    With pad
    2.5 cm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Special Offers

    Special Offers