missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Aerosol Monitor, 25 mm, 0.8 μm
Sample collection and particle analysis
454.00 € - 496.00 €
Specifications
Color | White |
---|---|
Pore Size | 0.8 μm |
Filtration Area | 4 cm2 |
Type | With pad |
Diameter (English) | 0.98 in. |
Product Code | Brand | Connectors | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connectors | Price | Quantity & Availability | |||||
10228110
|
Merck
MAWP025A0 |
Female Luer slip |
496.00 €
Pack of 50 |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
10732161
|
Merck
MAWP025AC |
Hose Barb, no tubing adapter needed |
454.00 €
Pack of 50 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
Description
Sample collection and particle analysis
We offer two types of three-piece aerosol contamination monitors for 25mm filters:3-piece PS monitor, Type A
- Polystyrene monitor with a 16 mm center ring and female Luer slip vacuum connection.
- Requires tubing adapter (XX6200005).
- This monitor is also available without membranes.
3-piece PP monitor, Type B
- Carbon-filled polypropylene conductive monitor with a 50 mm extension cowl.
- Barbed hose vacuum connection eliminates need for tubing adapter.
- MAWP025AC may be used for airborne asbestos monitoring in accordance with NIOSH specifications.
The Average Background particle Count (ABC) value is marked on each package.
Features & Benefits:
Applications:
Air Monitoring, Environmental Montitoring, Aerosol Contamination Monitoring, Asbestos Monitoring
Specifications
White | |
4 cm2 | |
0.98 in. |
0.8 μm | |
With pad | |
2.5 cm |