missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aggressive Adhesive Continuous Multipurpose Polyester Labels for M6/M7 Printers

Thermal transfer printable, glossy permanent polyester labels are ideal for use in all commercial and industrial applications.

Brand:  Brady™ 174164

63.37 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 17828364

  • 77.95 € / Each
Estimated Shipment: 16-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics
  • Designed to withstand exposure to numerous solvents
  • UL approved, CSA accepted
  • Service temperature of -40°C to 100°C (-40°F to 212°F)
  • Made of B-422 polyester material
Specifications

Specifications

Not Autoclavable
Permanent Acrylic
White
Continuous
Single-side Printable
Labels
Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification
No
Rectangle
-40°C to +100°C
0.102 mm
50 ft.
0.625 in.
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
None
Gloss
Polyester
Thermal Transfer
Non-sterile
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
50 ft.
-40°F to +212°F
0.004 in.
50 ft. x 0.625 in.
15.24 m
15.88 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers