missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Continuous Multipurpose Polyester Labels for M6/M7 Printers
Thermal transfer printable, glossy permanent polyester labels are ideal for use in all commercial and industrial applications.
47.70 € - 155.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | White |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | ||||
17858944
|
Brady™
173234 |
50 ft. x 0.375 in. | M710, BMP71 |
74.85 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
17858904
|
Brady™
174331 |
50 ft. x 0.375 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
47.70 €
Each |
In Stock
Log in to see stock. |
||||
17848904
|
Brady™
173231 |
50 ft. 0.475 in. | M710, BMP71 |
58.80 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
17809094
|
Brady™
174152 |
50 ft. 0.475 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
58.50 €
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
17808794
|
Brady™
173229 |
50 ft. x 0.5 in. | M710, BMP71 |
58.80 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
17878294
|
Brady™
174359 |
50 ft. x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
62.85 €
Each |
In Stock
Log in to see stock. |
||||
17828364
|
Brady™
174164 |
50 ft. x 0.625 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
77.95 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
17808754
|
Brady™
173298 |
50 ft. x 1 in. | M710, BMP71 |
104.00 €
Each |
In Stock
Log in to see stock. |
||||
17898404
|
Brady™
174306 |
50 ft. x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
111.00 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
17808394
|
Brady™
173267 |
50 ft. x 2 in. | M710, BMP71 |
155.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
- Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics
- Designed to withstand exposure to numerous solvents
- UL approved, CSA accepted
- Service temperature of -40°C to 100°C (-40°F to 212°F)
- Made of B-422 polyester material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
White | |
Continuous | |
Single-side Printable | |
Labels | |
Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification | |
50 ft. | |
-40°F to +212°F | |
0.004 in. | |
50 ft. |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized | |
None | |
Gloss | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
No | |
Rectangle | |
-40°C to +100°C | |
0.102 mm | |
15.24 m |