missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Air Direct Glass Flow Tube 65mm Reference Scale

Aalborg™ Air Direct Glass Flow Tube Reference Scale reults in superior mL and L readings by providing a scale of meaurements in a vairety of volumes.

Brand:  Aalborg™ FT-365-02-GL-VA

 View more versions of this product

Product Code. 11872430

  • 73.00 € / Each
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Direct reading tubes are straightforward.
  • The measurement scale on each of these tubes reads actual flow at standard conditions in a choice of English or Metric units.
  • Obtaining actual flow rates with these tubes requires the use of a reference scale flow correlation table.
  • Reference scale tubes are useful when measuring flow rates for gases other than air and/or for non-standard conditions.
Specifications

Specifications

100 mL/min.
Air Direct Flow Tube
65 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers