missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Air Direct Glass Flow Tube 65mm Reference Scale

Aalborg™ Air Direct Glass Flow Tube Reference Scale reults in superior mL and L readings by providing a scale of meaurements in a vairety of volumes.

73.00 € - 89.00 €

Specifications

Type Air Direct Flow Tube
Width (Metric) 65 mm
View More Specs

Products 2
Product Code Brand Airflow Rate Price Quantity & Availability  
Product Code Brand Airflow Rate Price Quantity & Availability  
11872430
View accessory products View Documents
Aalborg™
FT-365-02-GL-VA
100 mL/min.
73.00 €
Each
Estimated Shipment: 31-01-2025
to see stock.
Add to basket
 
11842430
View accessory products View Documents
Aalborg™
FT-064-63-GL-VA
75 mL/min.
89.00 €
Each
Estimated Shipment: 31-01-2025
to see stock.
Add to basket
 
Description

Description

  • Direct reading tubes are straightforward.
  • The measurement scale on each of these tubes reads actual flow at standard conditions in a choice of English or Metric units.
  • Obtaining actual flow rates with these tubes requires the use of a reference scale flow correlation table.
  • Reference scale tubes are useful when measuring flow rates for gases other than air and/or for non-standard conditions.
Specifications

Specifications

Air Direct Flow Tube
65 mm
Videos
SDS
Documents

Documents

Product Certifications