missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Airtight Box
Store a wide variety of substances in this versatile plastic box. Azlon™ Airtight Box is lightweight and unbreakable in normal use.
10.35 € - 43.45 €
Specifications
Product Type | Airtight Box |
---|---|
Material | HDPE |
Includes | Snap-on lid |
For Use With (Equipment) | For general and refrigerated storage down to –50°C |
Product Code | Brand | Height (Metric) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
12035572
|
Azlon
BWY030 |
65 mm | 100 mm | 100 mm |
10.35 €
Each |
Estimated Shipment: 31-03-2025
Log in to see stock. |
|||
12084578
|
Azlon
BWY038 |
65 mm | 210 mm | 210 mm |
33.25 €
Each |
Estimated Shipment: 25-03-2025
Log in to see stock. |
|||
12045572
|
Azlon
BWY034 |
65 mm | 210 mm | 100 mm |
20.15 €
Each |
In Stock
Log in to see stock. |
|||
12059632
|
Azlon
BWY036 |
90 mm | 210 mm | 100 mm |
24.35 €
Each |
Estimated Shipment: 31-03-2025
Log in to see stock. |
|||
12069632
|
Azlon
BWY039 |
90 mm | 210 mm | 210 mm |
43.45 €
Each |
In Stock
Log in to see stock. |
|||
Description
- Made from tough HDPE
- Tight fitting snap on lids create an airtight seal
- Suitable for food contact applications in accordance with EU regulations
- Suitable for general and refrigerated storage down to -50°C
Specifications
Airtight Box | |
HDPE | |
Snap-on lid | |
For general and refrigerated storage down to –50°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title