missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ AlphaSorb™ HC Polyester Wipers
For ISO Class 5 and 6 (Class 100 and 1000) applications
176.00 € - 1035.00 €
Specifications
Product Type | High-capacity Wipe |
---|---|
Material | Polyester |
Autoclavable | Autoclavable |
Basis Weight | 214 |
Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
15608665
|
Texwipe™
TX2412 |
30.5 cm | 30.5 cm |
1035.00 €
Pack of 600 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||||
15772396
|
Texwipe™
TX2418 |
46 cm | 46 cm |
426.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
15624536
|
Texwipe™
TX2409 |
22.9 cm | 22.9 cm |
176.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
- Large two-ply, 100% continuous-filament polyester wiper in double-knit interlock pattern
- For applying cleaning solutions to pharmaceutical and biopharmaceutical equipment
- Glides smoothly over surfaces and does not snag
- Highly absorbent, with low particles and extractables
Order Info
Basis weight: 220g/m2
Specifications
High-capacity Wipe | |
Autoclavable | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
2-ply |
Polyester | |
214 | |
For applying cleaning solutions to pharmaceutical and biopharmaceutical equipment |