missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Alphatec™ 55-305 Series Neoprene Immersion Gloves
Shop All Ansell Products
Click to view available options
Size:
9
10
Description
- Chemical and liquid protection gloves
- Strong physical protection against abrasions and good protection against cuts
- Medium thickness increases dexterity, which improves the ability to manipulate objects
- Resistant to Type I allergies
- Unlined for effective cleaning
Applications:
- Biotechnologies
- Blending of liquids
- Chemical and Medical research
- Chemical handling
- Chemical industry
- Chemicals mixing/handling/transferring/pouring/blending
- Pharmaceuticals
- Product handling - chemical/biological
- Product protection applications

Specifications
Specifications
Certifications/Compliance | EN 420:2003, A1:2009 and EN 388:2003,EN 374:2004 |
Color | Black |
Exterior Finish | Smooth |
Material | Neoprene |
Product Type | Chemical and Liquid Protection Gloves |
Size | 10 |
Thickness (Metric) | 0.51 mm |
Glove Cuff Style | Gauntlet |
Packaging Type | 10 pairs in black sealed bags per shipper carton |
Port Size (Metric) | 250 mm |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ Alphatec™ 55-305 Series Neoprene Immersion Gloves >
Spot an opportunity for improvement?Share a Content Correction