missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ALPS5000 Automated Plate Heat Sealer

Fast, reliable and quiet automated plate sealing solution for any lab.

Brand:  Thermo Scientific™ AB-5000

28900.00 EUR valid until 2025-05-31
Use promo code "25075" to get your promotional price.


Product Code. 16687862

  • 44395.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

The Thermo Scientific ALPS5000 is the next generation in plate sealing equipment offering fast sealing times, increased process customization and all electric operation improving reliability and reducing noise.

  • Electrically Driven with Tool Free Loading
    • No need to connect to an external air source or replace expensive vacuum cups
    • Reduced risk of contamination inherent in pneumatically driven sealers
    • Quieter operation when compared to pneumatically driven systems
    • Tool free loading makes reloading foil simple and repeatable
  • Touchscreen Control and Savable Protocols
    • Scalable to meet labs needs now and into the future
    • Precise control over sealing parameters to ensure repeatability
    • Easily integrated into automation or robotics workflows
  • Sealing of Multiple Plate Heights
    • Seal plates from 8mm to 46mm in height with no adapters required
    • Compatible with high throughput automated applications
TRUSTED_SUSTAINABILITY
Specifications

Specifications

50/60 Hz
UL/NRTL, CE
19 x 9 x 21 in.
21 in.
19 in.
1 Ea.
55 lb.
9 in.
Plate Sealer
110/240 V
Automated Plate Heat Sealer
110/240 V, 50/60 Hz
525 mm
482.6 mm
Ambient to 199°C
25 kg
228 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ ALPS5000 Automated Plate Heat Sealer >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.