missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Aluminum Anodized Lab Jacks
Manufactured according to DIN 12897 standards. Bochem™ aluminum Anodized Lab Jacks features a rounded, east to use ergonomic knob.
169.00 € - 995.00 €
Specifications
Material | Anodized Aluminum, Stainless Steel |
---|---|
Product Type | Lab Jack |
Quantity | 1 Ea. |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | ||||||
10325911
|
Bochem™
11016 |
100 mm |
203.00 €
Each |
Estimated Shipment: 07-07-2025
Log in to see stock. |
||||||
10653652
|
Bochem™
11021 |
130 mm |
169.00 €
Each |
Estimated Shipment: 07-07-2025
Log in to see stock. |
||||||
10759611
|
Bochem™
11031 |
200 mm |
192.00 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
10294601
|
Bochem™
11041 |
240 mm |
223.00 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
10080911
|
Bochem™
11081 |
300 mm |
733.00 €
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
10616571
|
Bochem™
11090 |
400 mm |
995.00 €
Each |
Estimated Shipment: 07-07-2025
Log in to see stock. |
||||||
Description
- Improved scissor technology with reduced tolerances
- Rounded, easy to use ergonomic knob
- Scissor-construction made of 18/10-stainless steel
- Maximal dynamic operating load (Kg max. dyn.) and the maximal static operating load (Kg max. stat.) norms are DIN 12897 compliant
- Type 1 (240x240mm) uses a hand-operated adjusting wheel
- Type 2 (300x300mm) includes ratchet, which connects to adjusting wheel
Specifications
Anodized Aluminum, Stainless Steel | |
Lab Jack | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bochem™ Aluminum Anodized Lab Jacks