missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Blank Safety Lockout Hasps
Combine these blank hasps with your own customized labels.
113.00 € - 115.00 €
Specifications
Product Type | Blank Safety Lockout Hasps |
---|---|
Material | Aluminum |
Depth (Metric) | 4.7 mm |
Diameter (Metric) Shackle | 8 mm |
For Use With (Application) | For Blank Safety Lockout Hasps |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
15663517
|
Brady™
225198 |
Green | N/A | N/A | N/A | |||||
11791316
|
Brady™
225198 |
Green |
115.00 €
1 pack |
Estimated Shipment: 13-06-2025
Log in to see stock. |
||||||
11771316
|
Brady™
225196 |
Silver |
115.00 €
1 pack |
In Stock
Log in to see stock. |
||||||
15653517
|
Brady™
225196 |
Silver | N/A | N/A | N/A | |||||
11791326
|
Brady™
265399 |
Red |
115.00 €
1 pack |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
15633527
|
Brady™
265399 |
Red | N/A | N/A | N/A | |||||
Description
- Aluminum
- 6 padlocks can be applied
Specifications
Blank Safety Lockout Hasps | |
4.7 mm | |
For Blank Safety Lockout Hasps | |
5 Pk. |
Aluminum | |
8 mm | |
184.1 mm | |
76.2 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Blank Safety Lockout Hasps