missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Townsend + Mercer™ Aluminum Flat Bottom Basins
Manufactured from aluminum for thermal consistency. Townson & Mercer™ Aluminum Flat Bottom Basins include lids to control heat within the basin.
Brand: Townsend + Mercer™ 4900319
Description
- Disposable
- Non-reactive, low risk of contamination
- Flat bottom provides a large liquid surface to promote evaporation
- Shallow dish avoids liquid condensation on vessel walls
Specifications
Flat | |
Aluminum | |
Evaporating Basin | |
55 mm |
24 mL | |
Round | |
10 mm |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Townsend + Mercer™ Aluminum Flat Bottom Basins > Capacity: 24mL
Spot an opportunity for improvement?Share a Content Correction