missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bryson Packaging™ Aluminum Foil Rolls
Ideal for use in autoclaves. Bryson Packaging™ Aluminum Foil Rolls are suitable for many laboratory applications including sealing bottles, culture tubes, stopping leaks, reducing evaporation or heat losses, covering corks and making weighing boats or dishes.
144.90 € - 257.00 €
Specifications
Applications | Ideal for use in autoclaves; 'Laboratory applications -including sealing bottles, culture tubes, stopping leaks, reducing evaporation or heat losses, covering corks and making weighing boats or dishes |
---|---|
Product Type | Foil |
Material | Aluminum |
Thickness | 12 μm |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | ||||||
12359548
|
Bryson Packaging™
AKL-300-020P |
300mm |
144.90 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
12369548
|
Bryson Packaging™
AKL-300-030M |
450mm |
257.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
12389548
|
Bryson Packaging™
AKL-300-045W |
600mm |
148.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Available in a variety of widths
- Can be cut to any length, cutter provided with box
- Sealing, weighing and transferring samples
Specifications
Ideal for use in autoclaves; 'Laboratory applications -including sealing bottles, culture tubes, stopping leaks, reducing evaporation or heat losses, covering corks and making weighing boats or dishes | |
Foil | |
Aluminum | |
12 μm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bryson Packaging™ Aluminum Foil Rolls